Zoro Homepage

Battery Pack, NiMH, 7.4V, Fits Model CP185

  • Mfr # QMB4081

  • Zoro # G4823406


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Voltage
7.4 V
Fits Model
Mfr. No. CP185
Fits Brand
Motorola
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB4081
Zoro #
G4823406
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Voltage
7.4 V
Fits Model
Mfr. No. CP185
Fits Brand
Motorola
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Battery Capacity
2,000 mAh
Color
Black
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Series
CP1300, CP1660, CP185, CP476, EP350, P100
Compatible Radio Manufacturer Model Number
CP185
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP1300, CP1660, CP185, CP476, EP350, P100, Compatible Radio Manufacturer Model Number CP185, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.