Zoro Homepage

Cable, 3/8 in W, 4 ft H, Plastic, Black

  • Mfr # IDHSCBL-VOCSC-XLR5F

  • Zoro # G521829590


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDHSCBL-VOCSC-XLR5F
Zoro #
G521829590
UPC #
840417479255
Country of Origin
China

Description

Cable, For Use With Vocollect, Product Type Cable, Compatible Grainger Part Number 53WN29, 53WN30, Compatible Manufacturer Model Number IDHS-VOCSC, IDMHS-VOCSC, Material Plastic, Color Black, Features HRS Connector, Overall Depth Not Applicable, Overall Height 4 ft, Overall Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.