Zoro Homepage
This item is Discontinued.
Banshee Charger, Plastic, 110 to 240VAC 61Q/19M

Charger, Plastic, 110 to 240VAC (Discontinued)

  • Mfr # 61Q/19M
  • Zoro # G5221997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61Q/19M
Zoro #
G5221997
UPC #
-
Country of Origin
China

Details

Item
Charger
For Use With
APX4000, APX6000, APX6500, APX7000, DGP4150, DGP6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, GTP800, Mfr. No. XPR6300, XIR P8200, XIR P8260, XIR P8268, XIR P8668, XIR P8800, XPR6350, XPR6380, XPR6500, XPR6550
Material
Plastic
Voltage
110 to 240V AC
Product Type
Charger
Number of Radios Charged
1
Number of Batteries Charged
1
Compatible Radio Series
Motorola
Number of Chargers Included
1
Compatible Radio Type
Handheld
Minimum Recharge Time
1 hr
Compatible Radio Brand
Battery Jack
Maximum Recharge Time
5 hr
Compatible Radio Manufacturer Model Number
APX4000, APX6000, APX6500, APX7000, DGP4150, DGP6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, GTP800, XIR P8200, XIR P8260, XIR P8268, XIR P8668, XIR P8800, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550

Description

Charger, Product Type Charger, Compatible Radio Type Handheld, Compatible Radio Brand Battery Jack, Compatible Radio Series Motorola, Compatible Radio Manufacturer Model Number APX4000, APX6000, APX6500, APX7000, DGP4150, DGP6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, GTP800, XIR P8200, XIR P8260, XIR P8268, XIR P8668, XIR P8800, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, Compatible Radio Grainger Model Number 29WJ62, Number of Radios Charged 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.