Zoro Homepage

Earpiece, Plastic, 2" L

  • Mfr # CH-E6350P

  • Zoro # G5177529


product price: $27.79
/ea

Key Features

For Use With
APX 7000XE, APX4000, APX6000, APX7000, DP3400, DP3401, DP3600, DP3601, Mfr. No. XiR P8200, P25, XiR P8208, XiR P8260, XiR P8268, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580
Material
Plastic
Type
Portable
Sub-Category
Audio Accessory
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-E6350P
Zoro #
G5177529
UPC #
00810478031198
Country of Origin
China

Dimensions

Height (In.)
2 in
Width (In.)
2 in
Length (In.)
2 in
Height
2 in
Length
2 in
Width
2 in
Overall Width
2 in
Overall Height
2 in
Overall Length
2 in

Details

Item
Earpiece
For Use With
APX 7000XE, APX4000, APX6000, APX7000, DP3400, DP3401, DP3600, DP3601, Mfr. No. XiR P8200, P25, XiR P8208, XiR P8260, XiR P8268, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580
Material
Plastic
Type
Portable
Sub-Category
Audio Accessory
Battery Pack Recharge Time (Hr.)
Charger Dependent
Volume Control
No
Number of Wires
1
Push To Talk
Yes
Product Type
Earpieces
Compatible Radio Series
APX 4000, APX 6000, APX 7000, APX 7000XE, DP3400, DP3600
Earpiece Connection Type
Wired
Number of Earpieces Included
1
Compatible Radio Brand
Motorola
Radio Connector Type
Multi Pin
Number of Ears
One
Earpiece Style
Ear Hook
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
DP3401, DP3601, P25, XIR P8200, XIR P8208, XIR P8260, XIR P8268, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580
Microphone Location
Shirt/Lapel

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 7000, APX 7000XE, DP3400, DP3600, Compatible Radio Manufacturer Model Number DP3401, DP3601, P25, XIR P8200, XIR P8208, XIR P8260, XIR P8268, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, Compatible Radio Grainger Model Number Not Applicable, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.