Zoro Homepage

MFR# CH-118TN, H:4", Cord:24

  • Mfr # CH-118TN

  • Zoro # G409616083


product price: $32.19
/ea

Key Features

Material
Plastic
Color
Black
Features
Streamlined Appearance
Height
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-118TN
Zoro #
G409616083
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Length
4 in
Earpiece Jack Size
3.5 mm
Overall Length
4 in
Overall Height
4 in

Details

Item
Microphone
Material
Plastic
Color
Black
Features
Streamlined Appearance
Push To Talk
Yes
Keypad Included
No
Radio Connector Type
RJ45
Compatible Radio Brand
Icom
Noise Prevention
Noise Cancelling
Compatible Radio Type
Handheld
Compatible Radio Series
207H, 208H, 2720H, 2725E, 2800H, 2820H, 880H, E208, E282, E880
Compatible Radio Manufacturer Model Number
IC-207H, IC-208H, IC-2720H, IC-2725E, IC-2800H, IC-2820H, IC-880H, IC-E208, IC-E282, IC-E880
Product Type
Microphone

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series 207H, 208H, 2720H, 2725E, 2800H, 2820H, 880H, E208, E282, E880, Compatible Radio Manufacturer Model Number IC-207H, IC-208H, IC-2720H, IC-2725E, IC-2800H, IC-2820H, IC-880H, IC-E208, IC-E282, IC-E880, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type RJ45, Noise Prevention Noise Cancelling, Push To Talk Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.