Zoro Homepage

MFR# CH-868, H:4", Cord:24

  • Mfr # CH-868

  • Zoro # G209616047


product price: $22.99
/ea

Key Features

Material
Plastic
Height
4 in
Push To Talk
Yes
Color
Black
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-868
Zoro #
G209616047
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Length
4 in
Earpiece Jack Size
3.5 mm
Overall Height
4 in
Overall Length
4 in

Details

Item
Microphone
Material
Plastic
Push To Talk
Yes
Color
Black
Features
8-Pin RJ Connector
Radio Connector Type
8-Pin
Noise Prevention
Noise Cancelling
Compatible Radio Series
Compatible Radio Brand
Kenwood
Compatible Radio Manufacturer Model Number
Keypad Included
No
Compatible Radio Type
Handheld
Product Type
Microphone

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.