Shop BANSHEE
See all product information
Create Account
Radio Battery
- Mfr # PMNN4807
- Zoro # G523933615
product price:Â
$
33.99
/ea
Key Features
Compatible Radio Manufacturer Model Number
PMNN4808A, PMNN4809, PMNN4810
Compatible Radio Brand
Motorola
Compatible Radio Series
R7 Slim
Length
2 3/8 in
Battery Type
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMNN4807
- Zoro #
- G523933615
- UPC #
- 840334248002
- Country of Origin
- China
- Item
- Radio Battery
- Compatible Radio Manufacturer Model Number
- PMNN4808A, PMNN4809, PMNN4810
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- R7 Slim
- Battery Type
- Li-Ion
- Product Type
- Replacement Battery
- Color
- Black
- Compatible Product Type
- Replacement Battery for Motorola R7 Slim
Dimensions
- Length
- 2 3/8 in
- Width
- 7/8 in
- Height
- 4 7/8 in
Description
Radio Battery, Product Type Replacement Battery, Compatible Radio Brand Motorola, Compatible Radio Series R7 Slim, Compatible Radio Manufacturer Model Number PMNN4808A, PMNN4809, PMNN4810, Battery Capacity 2,250 mAh, Battery Type Li-Ion, Compatible Product Type Replacement Battery for Motorola R7 Slim, Voltage 7.4 V, Overall Length 2 3/8 in, Overall Width 7/8 in, Color Black, Overall Height 4 7/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.