Zoro Homepage

Red Clamshell, Clamshell, 4" L

  • Mfr # BX-LAA0139

  • Zoro # G7218298


product price: $46.59
/ea

Key Features

For Use With
Bendix-King EPH, Bendix-King GPH, Bendix-King LPA, Bendix-King LPH, Bendix-King LPX, Mfr. No. Bendix-King LAA0125
Material
Plastic
Type
Clamshell
Color
Red
Height (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-LAA0139
Zoro #
G7218298
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4
Length (In.)
4

Details

Item
Radio Battery
For Use With
Bendix-King EPH, Bendix-King GPH, Bendix-King LPA, Bendix-King LPH, Bendix-King LPX, Mfr. No. Bendix-King LAA0125
Material
Plastic
Type
Clamshell
Color
Red
Sub-Category
Clamshell
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
LAA105, LAA125, LPH, LPX
Compatible Radio Type
Handheld
Compatible Radio Brand
Bendix King
Compatible Radio Series
LPH, LPX
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Bendix King, Compatible Radio Series LPH, LPX, Compatible Radio Manufacturer Model Number LAA105, LAA125, LPH, LPX, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity Not Applicable, Battery Type Not Applicable, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.