SKU#:49Z765, MFR#:QKB-15-1800,2000mAh
- Mfr # QKB-15-1800
- Zoro # G4822259
product price:Â
$
43.29
/ea
Key Features
Voltage
7.4V
Battery Capacity
2,000 mAh
Fits Model
Mfr. No. KNB15
Battery Type
Nickel-Metal Hydride
Fits Brand
Kenwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QKB-15-1800
- Zoro #
- G4822259
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Battery
- Voltage
- 7.4V
- Battery Capacity
- 2,000 mAh
- Fits Model
- Mfr. No. KNB15
- Battery Type
- Nickel-Metal Hydride
- Fits Brand
- Kenwood
- Recharge Time
- Charger Dependent
- Color
- Black
- Product Type
- Radio Battery
- Compatible Radio Brand
- Kenwood
- Compatible Radio Series
- ProTalk TK-2100, ProTalk TK-3100, TK-2102, TK-2107, TK-260, TK-270, TK-272, TK-278, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-372, TK-373, TK-378, TK-388
- Compatible Radio Manufacturer Model Number
- KNB15
- Compatible Radio Type
- Handheld
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk TK-2100, ProTalk TK-3100, TK-2102, TK-2107, TK-260, TK-270, TK-272, TK-278, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-372, TK-373, TK-378, TK-388, Compatible Radio Manufacturer Model Number KNB15, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.