SKU#:52XP69, MFR#:NTN4435,1700mAh
- Mfr # NTN4435
- Zoro # G7218377
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Voltage
7.5V
Battery Type
Nickel Cadmium
Fits Model
Mfr. No. XTS3000, MTP200, MTP300, NNTN4435B, NTN7004, NTN8294, NTN8299, XTS3500, XTS5000
Fits Brand
Motorola
Battery Capacity
4,000 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTN4435
- Zoro #
- G7218377
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Radio Battery
- Voltage
- 7.5V
- Battery Type
- Nickel Cadmium
- Fits Model
- Mfr. No. XTS3000, MTP200, MTP300, NNTN4435B, NTN7004, NTN8294, NTN8299, XTS3500, XTS5000
- Fits Brand
- Motorola
- Battery Capacity
- 4,000 mAh
- Color
- Black
- Product Type
- Radio Battery
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- Motorola XTS3000, MTP200, MTP300, XTS3500, XTS5000
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- MTP200, XTS 3000, XTS 3500, XTS 5000
- Compatible Product Type
- Two Way Radio
- Compatible Pump
- Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MTP200, XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number Motorola XTS3000, MTP200, MTP300, XTS3500, XTS5000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,700 mAh, Battery Type Nickel Cadmium, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.