Zoro Homepage

SKU#:807RY3, MFR#:PMNN4434A, 2100mAh

  • Mfr # PMNN4434A

  • Zoro # G910457441


product price: $48.05
/ea

Key Features

Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
DP3400, DP3601, DR3000, MTR3000, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580
Product Type
Radio Battery
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4434A
Zoro #
G910457441
UPC #
-
Country of Origin
China

Details

Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
DP3400, DP3601, DR3000, MTR3000, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580
Item
Radio Battery
Product Type
Radio Battery
Color
Black
Battery Type
Lithium Ion
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number DP3400, DP3601, DR3000, MTR3000, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,100 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.