Zoro Homepage

Speaker Microphone, 24" L, 2-1/2" W

  • Mfr # CH-17

  • Zoro # G0988342


product price: $16.69
/ea

Key Features

For Use With
Mfr. No. TK-208, TK-2100, TK-2101, TK-2102, TK-2107, TK-2118, TK-2130, TK-2131, TK-2160, TK-220, TK-2200, TK-2201, TK-2202, TK-2206, TK-2207, TK-240, TK-240D, TK-248, TK-249, TK-250, TK-253, TK-255, TK-260, TK-260G, TK-270, TK-270G, TK-272, TK-272G, TK-273, TK-273G, TK-278, TK-278G, TK-288, TK-308, TK-3100, TK-3101, TK-3102, TK-3107, TK-3118, TK-3130, TK-3131, TK-3160, TK-320, TK-3200, TK-3201, TK-3202, TK-3206, TK-3207, TK-340, TK-340D, TK-348, TK-349, TK-350, TK-353, TK-355, TK-360, TK-360G, TK-370, TK-370G, TK-372, TK-372G, TK-373, TK-373G, TK-378, TK-378G, TK-388, TK2170, TK3170
Material
Plastic
Length (In.)
24 in
Height (In.)
2 in
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-17
Zoro #
G0988342
UPC #
00844199071720
Country of Origin
China

Dimensions

Length (In.)
24 in
Height (In.)
2 in
Width (In.)
2 1/2 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. TK-208, TK-2100, TK-2101, TK-2102, TK-2107, TK-2118, TK-2130, TK-2131, TK-2160, TK-220, TK-2200, TK-2201, TK-2202, TK-2206, TK-2207, TK-240, TK-240D, TK-248, TK-249, TK-250, TK-253, TK-255, TK-260, TK-260G, TK-270, TK-270G, TK-272, TK-272G, TK-273, TK-273G, TK-278, TK-278G, TK-288, TK-308, TK-3100, TK-3101, TK-3102, TK-3107, TK-3118, TK-3130, TK-3131, TK-3160, TK-320, TK-3200, TK-3201, TK-3202, TK-3206, TK-3207, TK-340, TK-340D, TK-348, TK-349, TK-350, TK-353, TK-355, TK-360, TK-360G, TK-370, TK-370G, TK-372, TK-372G, TK-373, TK-373G, TK-378, TK-378G, TK-388, TK2170, TK3170
Material
Plastic

Description

Speaker Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.