Zoro Homepage

Speaker Microphone, 24" L, 2-1/2" W

  • Mfr # CH-21

  • Zoro # G0988397


product price: $26.29
/ea

Key Features

For Use With
CP260, Mfr. No. CP199, TH-205, TH-21, TH-215, TH-21AT, TH-21BT, TH-22, TH-225, TH-22A, TH-22AT, TH-22E, TH-235, TH-235A, TH-235E, TH-25, TH-26, TH-27, TH-28, TH-315, TH-31AT, TH-31BT, TH-415, TH-41AT, TH-41BT, TH-42, TH-42A, TH-42AT, TH-42E, TH-45, TH-46, TH-47, TH-48, TH-55, TH-75, TH-77, TH-78, TH-78A, TH-78E, TH-79, TH-79A, TH-79E, TH-D7A, TH-D7AG, TH-D7E, TH-F6, TH-F6A, TH-F7, TH-F7E, TH-G71, TH-G71A, TH-G71E, TH-K2, TH-K2A, TH-K2E, TH-K2ET, TK-2100, TK-2102, TK-2102 Pro Talk XL, TK-2160, TK-2170, TK-220, TK-2200, TK-2202, TK-240, TK-240D, TK-250, TK-259, TK-260G, TK-270G, TK-272G, TK-308, TK-3100, TK-3101, TK-3101 Free Talk, TK-3102, TK-3102 Pro Talk XL, TK-3131, TK-3160, TK-3170, TK-3173, TK-320, TK-3200, TK-3201, TK-3202 Pro Talk XLS TH-D7, TK-340, TK-340D, TK-350, TK-353, TK-359, TK-360G, TK-370G, TK-372G, TK-373G, TK-430, TK-431, XLS HT700 TK-208
Material
Plastic
Width (In.)
2 1/2 in
Height (In.)
2 in
Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-21
Zoro #
G0988397
UPC #
00844199013263
Country of Origin
China

Dimensions

Width (In.)
2 1/2 in
Height (In.)
2 in
Length (In.)
24 in

Details

Item
Speaker Microphone
For Use With
CP260, Mfr. No. CP199, TH-205, TH-21, TH-215, TH-21AT, TH-21BT, TH-22, TH-225, TH-22A, TH-22AT, TH-22E, TH-235, TH-235A, TH-235E, TH-25, TH-26, TH-27, TH-28, TH-315, TH-31AT, TH-31BT, TH-415, TH-41AT, TH-41BT, TH-42, TH-42A, TH-42AT, TH-42E, TH-45, TH-46, TH-47, TH-48, TH-55, TH-75, TH-77, TH-78, TH-78A, TH-78E, TH-79, TH-79A, TH-79E, TH-D7A, TH-D7AG, TH-D7E, TH-F6, TH-F6A, TH-F7, TH-F7E, TH-G71, TH-G71A, TH-G71E, TH-K2, TH-K2A, TH-K2E, TH-K2ET, TK-2100, TK-2102, TK-2102 Pro Talk XL, TK-2160, TK-2170, TK-220, TK-2200, TK-2202, TK-240, TK-240D, TK-250, TK-259, TK-260G, TK-270G, TK-272G, TK-308, TK-3100, TK-3101, TK-3101 Free Talk, TK-3102, TK-3102 Pro Talk XL, TK-3131, TK-3160, TK-3170, TK-3173, TK-320, TK-3200, TK-3201, TK-3202 Pro Talk XLS TH-D7, TK-340, TK-340D, TK-350, TK-353, TK-359, TK-360G, TK-370G, TK-372G, TK-373G, TK-430, TK-431, XLS HT700 TK-208
Material
Plastic

Description

Speaker Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.