Zoro Homepage

Speaker Microphone, Audio Accessory, 3" H

  • Mfr # JD-700X-TRBO1

  • Zoro # G3345988


product price: $99.39
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR 6550
Height (In.)
3 in
Material
Metal, Plastic, Rubber
Length (In.)
1 3/4 in
Width (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-700X-TRBO1
Zoro #
G3345988
UPC #
844199065767
Country of Origin
China

Dimensions

Height (In.)
3 in
Length (In.)
1 3/4 in
Width (In.)
1 3/4 in
Height
3 in
Width
2 in
Overall Length
2 in
Earpiece Jack Size
3.5 mm
Overall Width
2 in
Overall Height
3 in
Length
2 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. XPR 6550
Material
Metal, Plastic, Rubber
Type
Audio Accessory
Sub-Category
Audio Accessory
Compatible Radio Series
APX 4000, APX 6000, APX 7000, APX 7000XE, XPR 6300, XPR 6500
Compatible Radio Manufacturer Model Number
XPR6550
Push To Talk
Yes
Keypad Included
No
Compatible Radio Type
Handheld
Radio Connector Type
Multi Pin
Noise Prevention
Noise Cancelling
Compatible Radio Brand
Motorola
Color
Black
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 7000, APX 7000XE, XPR 6300, XPR 6500, Compatible Radio Manufacturer Model Number XPR6550, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type Multi Pin, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Metal, Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.