Zoro Homepage

Speaker Microphone, Audio Accessory, 4" L

  • Mfr # JD-3603

  • Zoro # G6366775


product price: $35.35
/ea

Key Features

For Use With
AXV5100 BC10, BC100, BC120, BC130, BC20, BC90, BPR40, BR250, CLS1110, CLS1410, CLS1413, CLS1450C, CLS1453C, CP100, CP150, CP185, CP200, CP220, CP240, CP88, CT125, CT150, CT250, CT450, CT450LS DTR, DTR410, DTR550, DTR650, EP450, GP200, GP2000, GP280, GP300, GP308, GP350, GP68, GP88, GTI, GTX, HT850, HYT2100, HYT850, KM150A, LTS2000, MAG One MU11C, Mfr. No. AXU4100, MU21CV, MU22CV, MV11C, MV12C, MV21C, MV22CV, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO1150, PRO2150, PRO3150, RDU2020, RDU2080D, RDU4100, RDU4160D, RDV2020, RDV2080D, RDV5100, RP6500, SP10, SP21, SP50 Spirit TC-320, TC-1600, TC-3000, TC-3600, TC-500, TC-518, TC-600, TC-620, TC-700, TC-700ExPLUS, TC-780, TC-900, VL130, VL50, XR150, XTN445, XTN500, XTN600, XU100, XU1000, XU1100, XU2100, XU2600, XU4100, XV100, XV1000, XV1100, XV1400, XV2100, XV2600
Material
Plastic
Type
Audio Accessory
Length (In.)
4 in
Sub-Category
External Speakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-3603
Zoro #
G6366775
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4 in
Height (In.)
4 in
Height
4 in
Length
4 in
Earpiece Jack Size
3.5 mm
Overall Height
4 in
Overall Length
4 in

Details

Item
Speaker Microphone
For Use With
AXV5100 BC10, BC100, BC120, BC130, BC20, BC90, BPR40, BR250, CLS1110, CLS1410, CLS1413, CLS1450C, CLS1453C, CP100, CP150, CP185, CP200, CP220, CP240, CP88, CT125, CT150, CT250, CT450, CT450LS DTR, DTR410, DTR550, DTR650, EP450, GP200, GP2000, GP280, GP300, GP308, GP350, GP68, GP88, GTI, GTX, HT850, HYT2100, HYT850, KM150A, LTS2000, MAG One MU11C, Mfr. No. AXU4100, MU21CV, MU22CV, MV11C, MV12C, MV21C, MV22CV, P040, P080, P110, P1225, P1225LS, P2000, PR400, PRO1150, PRO2150, PRO3150, RDU2020, RDU2080D, RDU4100, RDU4160D, RDV2020, RDV2080D, RDV5100, RP6500, SP10, SP21, SP50 Spirit TC-320, TC-1600, TC-3000, TC-3600, TC-500, TC-518, TC-600, TC-620, TC-700, TC-700ExPLUS, TC-780, TC-900, VL130, VL50, XR150, XTN445, XTN500, XTN600, XU100, XU1000, XU1100, XU2100, XU2600, XU4100, XV100, XV1000, XV1100, XV1400, XV2100, XV2600
Material
Plastic
Type
Audio Accessory
Sub-Category
External Speakers
Color
Black
Push To Talk
Yes
Compatible Radio Series
AX, CLS, CP100, CP150, CP185, CP200, CP220, CP240, CP88, CT, CT125, DTR, EP450, GP, GTI, GTX, HT850, LTS 2000, Mag One BPR40, P080, P110, P1225, PR400, PRO1150, PRO2150, PRO3150, RDU2020, RDX, SP10, SP21, SP50, Spirit M, VL130, XTN
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
BPR40, CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, LTS2000, Mag one, P080, P110, P1125, P1225LS, P2000, PR40, PRO2150, SP50
Keypad Included
No
Radio Connector Type
2-Pin
Noise Prevention
Noise Cancelling
Compatible Radio Brand
Motorola
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series AX, CLS, CP100, CP150, CP185, CP200, CP220, CP240, CP88, CT, CT125, DTR, EP450, GP, GTI, GTX, HT850, LTS 2000, Mag One BPR40, P080, P110, P1225, PR400, PRO1150, PRO2150, PRO3150, RDU2020, RDX, SP10, SP21, SP50, Spirit M, VL130, XTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.