Zoro Homepage

Speaker Microphone, Audio Accessory, 4" L

  • Mfr # MT-4025

  • Zoro # G6366949


product price: $38.55
/ea

Key Features

For Use With
AP50, CLS1110, CLS1410, CLS1413, CLS1450, CLS1450C CP, CP100, CP150, CP200 VHF/UHF GP and SP, CP88, CT150, CT250, CT450, CT450LS CLS, ECP100, GP 308, GP2000, GP2100, GP300, GP68, GP88, GP88S, GTI, GTX, LTS2000, Mfr. No. AP10, MU11, MU11C, MU11CV, MU12, MU12C, MU12CV, MU21C, MU21CV, MU22CVS, MU24CV, MU24CVS, MU24CVST XTN Models: XTN446, MV11, MV11CV, MV12, MV12CV, MV21C, MV21CV, MV22, MV22CV, P040, P080, P110, P1225, P1225LS, P200, PMR446, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50 P, Spirit Pro, Spirit Pro+ SV10, SU210, SU22, SU220, SU22C, SV11, SV11D, SV12, SV21, SV22, SV22C, VHF/UHF Spirit, VL130, VL50, XTN500, XTN600, XU1100, XU2100, XU2600, XV1100, XV210, XV2600
Material
Plastic
Type
Audio Accessory
Height (In.)
4 in
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-4025
Zoro #
G6366949
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4 in
Length (In.)
4 in

Details

Item
Speaker Microphone
For Use With
AP50, CLS1110, CLS1410, CLS1413, CLS1450, CLS1450C CP, CP100, CP150, CP200 VHF/UHF GP and SP, CP88, CT150, CT250, CT450, CT450LS CLS, ECP100, GP 308, GP2000, GP2100, GP300, GP68, GP88, GP88S, GTI, GTX, LTS2000, Mfr. No. AP10, MU11, MU11C, MU11CV, MU12, MU12C, MU12CV, MU21C, MU21CV, MU22CVS, MU24CV, MU24CVS, MU24CVST XTN Models: XTN446, MV11, MV11CV, MV12, MV12CV, MV21C, MV21CV, MV22, MV22CV, P040, P080, P110, P1225, P1225LS, P200, PMR446, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50 P, Spirit Pro, Spirit Pro+ SV10, SU210, SU22, SU220, SU22C, SV11, SV11D, SV12, SV21, SV22, SV22C, VHF/UHF Spirit, VL130, VL50, XTN500, XTN600, XU1100, XU2100, XU2600, XV1100, XV210, XV2600
Material
Plastic
Type
Audio Accessory
Sub-Category
External Speakers

Description

Speaker Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.