Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, Heavy Duty, 3" H

  • Mfr # JD-700X-TRBO3

  • Zoro # G3346030


product price: $96.39
/ea
Free Shipping & Returns

Key Features

For Use With
APX 4000, Mfr. No. XPR 6550
Material
Metal, Plastic, Rubber
Height (In.)
3 in
Sub-Category
Audio Accessory
Length (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JD-700X-TRBO3
Zoro #
G3346030
UPC #
844199065798
Country of Origin
China

Dimensions

Height (In.)
3 in
Length (In.)
1 3/4 in
Width (In.)
1 3/4 in
Height
3 in
Width
2 in
Overall Length
2 in
Earpiece Jack Size
3.5 mm
Length
2 in
Overall Height
3 in
Overall Width
2 in

Details

Item
Speaker Microphone
For Use With
APX 4000, Mfr. No. XPR 6550
Material
Metal, Plastic, Rubber
Sub-Category
Audio Accessory
Type
Heavy Duty
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX 4000, XPR6550
Push To Talk
Yes
Radio Connector Type
Multi Pin
Noise Prevention
Noise Cancelling
Keypad Included
No
Compatible Radio Brand
Motorola
Compatible Radio Series
APX 4000, APX 6000, APX 7000, APX 7000XE, XPR 6300, XPR 6500
Product Type
Speaker Microphone
Color
Black

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 7000, APX 7000XE, XPR 6300, XPR 6500, Compatible Radio Manufacturer Model Number APX 4000, XPR6550, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type Multi Pin, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.