Zoro Homepage

Speaker Microphone, Plastic, 2" L

  • Mfr # CH-AR7000

  • Zoro # G5262962


product price: $33.29
/ea

Key Features

For Use With
APX4000, APX6000, APX6500, APX7000, DGP4150, DGP6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, GTP800, Mfr. No. XPR6300, XIR P8200, XIR P8260, XIR P8268, XIR P8668, XIR P8800, XPR6350, XPR6380, XPR6500, XPR6550
Material
Plastic
Type
Portable
Height (In.)
2 in
Sub-Category
Radio Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-AR7000
Zoro #
G5262962
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2 in
Width (In.)
2 in
Length (In.)
2 in
Width
2 in
Height
2 in
Length
2 in
Earpiece Jack Size
3.5 mm
Overall Height
2 in
Overall Width
2 in
Overall Length
2 in

Details

Item
Speaker Microphone
For Use With
APX4000, APX6000, APX6500, APX7000, DGP4150, DGP6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, GTP800, Mfr. No. XPR6300, XIR P8200, XIR P8260, XIR P8268, XIR P8668, XIR P8800, XPR6350, XPR6380, XPR6500, XPR6550
Material
Plastic
Type
Portable
Sub-Category
Radio Accessory
Battery Pack Recharge Time (Hr.)
Charger Dependent
Color
Black
Push To Talk
Yes
Radio Connector Type
Multi Pin
Compatible Radio Series
APX 4000, APX 6000, APX 6500, APX 7000, DGP 4150, DGP 6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, XiR P8200, XiR P8260, XiR P8268, XiR P8600, XPR 6300, XPR 6350, XPR 6380, XPR 6500, XPR 6550
Noise Prevention
Noise Cancelling
Keypad Included
No
Compatible Radio Manufacturer Model Number
APX 4000, APX 6000, APX6500, APX 7000, DGP4150, DGP6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, GTP800, XIR P8200, XIR P8260, XIR P8268, XIR P8668, XIR P8800, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 6500, APX 7000, DGP 4150, DGP 6150, DP3400, DP3600, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, XiR P8200, XiR P8260, XiR P8268, XiR P8600, XPR 6300, XPR 6350, XPR 6380, XPR 6500, XPR 6550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.