Zoro Homepage

Speaker Microphone, Plastic, 2" L

  • Mfr # CH-M-XPR3300

  • Zoro # G5262192


product price: $44.05
/ea

Key Features

For Use With
Mfr. No. PMMN4073, PMLN5727A, PMLN5727B, PMMN4073A, PNLM5727C, PNLM5727D, PNLM5727E, PNLM5727F, XPR 3300, XPR 3300E, XPR 3500, XPR 3500E
Material
Plastic
Type
Portable
Height (In.)
2 in
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-M-XPR3300
Zoro #
G5262192
UPC #
00810478035608
Country of Origin
China

Dimensions

Height (In.)
2 in
Length (In.)
2 in
Width (In.)
2 in
Height
2 in
Width
2 in
Length
2 in
Earpiece Jack Size
3.5 mm
Overall Height
2 in
Overall Length
2 in
Overall Width
2 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. PMMN4073, PMLN5727A, PMLN5727B, PMMN4073A, PNLM5727C, PNLM5727D, PNLM5727E, PNLM5727F, XPR 3300, XPR 3300E, XPR 3500, XPR 3500E
Material
Plastic
Type
Portable
Sub-Category
Radio Accessory
Battery Pack Recharge Time (Hr.)
Charger Dependent
Color
Black
Push To Talk
Yes
Radio Connector Type
Multi Pin
Compatible Radio Type
Handheld
Noise Prevention
Noise Cancelling
Compatible Radio Series
XPR 3300, XPR 3300e, XPR 3500, XPR 3500e
Compatible Radio Manufacturer Model Number
PMLN5727A, PMLN5727B, PMMN4073, PMMN4073A, PNLM5727C, PNLM5727D, PNLM5727E, PNLM5727F, XPR3300, XPR3300E, XPR3500, XPR3500E
Keypad Included
No
Compatible Radio Brand
Motorola
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3300, XPR 3300e, XPR 3500, XPR 3500e, Compatible Radio Manufacturer Model Number PMLN5727A, PMLN5727B, PMMN4073, PMMN4073A, PNLM5727C, PNLM5727D, PNLM5727E, PNLM5727F, XPR3300, XPR3300E, XPR3500, XPR3500E, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type Multi Pin, Noise Prevention Noise Cancelling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.