Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, Weatherproof, 3" H

  • Mfr # JD-700X-TRBO5

  • Zoro # G3346058


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
MOTOTRBO Series
Material
Metal, Plastic, Rubber
Sub-Category
Audio Accessory
Width (In.)
1 3/4 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JD-700X-TRBO5
Zoro #
G3346058
UPC #
844199065828
Country of Origin
China

Dimensions

Width (In.)
1 3/4 in
Height (In.)
3 in
Length (In.)
1 3/4 in
Width
2 in
Height
3 in
Overall Length
2 in
Earpiece Jack Size
3.5 mm
Length
2 in
Overall Width
2 in
Overall Height
3 in

Details

Item
Speaker Microphone
For Use With
MOTOTRBO Series
Material
Metal, Plastic, Rubber
Sub-Category
Audio Accessory
Type
Weatherproof
Noise Prevention
Noise Cancelling
Compatible Radio Series
APX 4000, APX 6000, APX 7000, APX 7000XE, XPR 6300, XPR 6500
Compatible Radio Brand
Motorola
Radio Connector Type
Multi Pin
Keypad Included
No
Compatible Radio Type
Handheld
Push To Talk
Yes
Color
Black
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 7000, APX 7000XE, XPR 6300, XPR 6500, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type Multi Pin, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Metal, Plastic, Rubber, Cord Length 24 in, Waterproof Yes, IP Rating IP68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.