Surveillance Kit, Black
Mfr # CH-E1000P
Zoro # G0988403
product price: $35.69
/eaKey Features
For Use With
GP1200, GP900, HT1000, HT2000, HT8000, HT9000, JT1000, LTS2000, XTS1500, MT1500, MT2000, MT2100, MT6000, MTS1200, MTS2000, MTX-LS, MTX8000, MTX838, MTX9000, PR1500, XTS2500, XTS3000, XTS3500, XTS5000
Material
Plastic
Includes
Acoustic Tube, Ear Microphone, Extra Ear Hanger, Silicon Ear Tip
Features
Designed with Cable Retention, Extra Large Textured Push to Talk Button, Multiple Shift Operations, Quick Disconnect Adapter, Water Resistant IP54
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-E1000P
Zoro #
G0988403
UPC #
-
Country of Origin
China
Dimensions
Cord Length
4 ft
Details
Item
Earpiece
For Use With
GP1200, GP900, HT1000, HT2000, HT8000, HT9000, JT1000, LTS2000, XTS1500, MT1500, MT2000, MT2100, MT6000, MTS1200, MTS2000, MTX-LS, MTX8000, MTX838, MTX9000, PR1500, XTS2500, XTS3000, XTS3500, XTS5000
Material
Plastic
Includes
Acoustic Tube, Ear Microphone, Extra Ear Hanger, Silicon Ear Tip
Features
Designed with Cable Retention, Extra Large Textured Push to Talk Button, Multiple Shift Operations, Quick Disconnect Adapter, Water Resistant IP54
Color
Black
Connector
Multi-Pin
Push To Talk
Yes
Number of Wires
1
Volume Control
No
Product Type
Surveillance Kits
Microphone Location
Shirt/Lapel
Compatible Radio Series
GP1200, GP900, HT1000, HT2000, HT8000, HT9000, JT 1000, LTS 2000, MT 1500, MT 2000, MT 2100, MT 6000, MTS 1200, MTS 2000, MTX, PR1500, XTS 1500, XTS 2500, XTS 3000, XTS 3500, XTS 5000
Compatible Radio Manufacturer Model Number
GP1200, GP900, HT1000, HT2000, HT8000, HT9000, JT1000, LTS2000, MT1500, MT2000, MT2100, MT6000, MTS1200, MTS2000, MTX8000, MTX838, MTX9000, MTXLS, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Earpiece Style
Earbud
Earpiece Connection Type
Acoustic Tube
Radio Connector Type
Multi Pin
Earpiece Color
Clear
Number of Ears
One
Number of Surveillance Kits Included
1
Compatible Radio Brand
Motorola
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series GP1200, GP900, HT1000, HT2000, HT8000, HT9000, JT 1000, LTS 2000, MT 1500, MT 2000, MT 2100, MT 6000, MTS 1200, MTS 2000, MTX, PR1500, XTS 1500, XTS 2500, XTS 3000, XTS 3500, XTS 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.