Surveillance Kit, Black
Mfr # CH-EK2P
Zoro # G0960220
product price: $21.79
/eaKey Features
For Use With
Kenwood TH/TK/Linton Series Radios
Material
Plastic
Includes
Silicon Ear Tip
Features
Earphone with Quick Disconnect, Fits Either Left or Right Ear, Provides Clear Sound In Loud Areas, Push to Talk Function
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-EK2P
Zoro #
G0960220
UPC #
-
Country of Origin
China
Dimensions
Cord Length
4 ft
Details
Item
Earpiece
For Use With
Kenwood TH/TK/Linton Series Radios
Material
Plastic
Includes
Silicon Ear Tip
Features
Earphone with Quick Disconnect, Fits Either Left or Right Ear, Provides Clear Sound In Loud Areas, Push to Talk Function
Color
Black
Connector
Two Pin
Push To Talk
Yes
Volume Control
No
Number of Wires
1
Product Type
Surveillance Kits
Earpiece Color
Clear
Compatible Radio Series
TH-D72A, TH-D74A, TH-D7A, TH-F6A, TH-F7E, TH-G71A, TH-K2AT, TH-K4AT, TK-2180, TK-2200, TK-2300, TK-2400, TK-2402, TK-272G, TK-280, TK-3180, TK-3200, TK-3300, TK-3400, TK-3402, TK-372G, TK-380, TK-D240, TK-D340
Radio Connector Type
Two Pin
Number of Ears
One
Compatible Radio Manufacturer Model Number
LT-2288, LT-3188, LT-3260, LT-3268, LT-3688, LT-6188, LT-6288, LT-6600, TH-D72A, TH-D74A, TH-D7A, TH-F6A, TH-F7E, TH-G71A, TH-K2AT, TH-K4AT, TK-2180, TK-2200, TK-2300, TK-2400, TK-2402, TK-272G, TK-280, TK-3180, TK-3200, TK-3300, TK-3400, TK-3402, TK-372G, TK-380, TK-D240, TK-D340
Number of Surveillance Kits Included
1
Earpiece Style
Earbud
Compatible Radio Brand
Kenwood
Microphone Location
Shirt/Lapel
Earpiece Connection Type
Acoustic Tube
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Kenwood, Compatible Radio Series TH-D72A, TH-D74A, TH-D7A, TH-F6A, TH-F7E, TH-G71A, TH-K2AT, TH-K4AT, TK-2180, TK-2200, TK-2300, TK-2400, TK-2402, TK-272G, TK-280, TK-3180, TK-3200, TK-3300, TK-3400, TK-3402, TK-372G, TK-380, TK-D240, TK-D340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.