Zoro Homepage

Surveillance Kit, Black

  • Mfr # JD-2013

  • Zoro # G0988543


product price: $23.15
/ea

Key Features

For Use With
Material
Plastic
Includes
Clear Acoustic Tube
Cord Length
4 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-2013
Zoro #
G0988543
UPC #
-
Country of Origin
China

Dimensions

Cord Length
4 ft

Details

Item
Surveillance Kit
For Use With
Material
Plastic
Includes
Clear Acoustic Tube
Color
Black
Features
Cable Retention Feature, Extra Ear Hanger, Quick Disconnect Adapter, Water Resistant IP54
Connector
Two Pin
Number of Wires
1
Volume Control
No
Push To Talk
Yes
Product Type
Surveillance Kits
Compatible Radio Manufacturer Model Number
CLS1110, CLS1410, CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, GP68, GP88, HLN9482A, HLN9716, HMN9030, LTS2000, P040, P080, P110, P1225, P1225LS, P2000, PMR446, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, XTN446, XTN500, XTN600, XU1100, XU2600
Microphone Location
Shirt/Lapel
Compatible Radio Brand
Motorola
Earpiece Color
Clear
Earpiece Style
Earbud
Number of Surveillance Kits Included
1
Radio Connector Type
Two Pin
Number of Ears
One
Earpiece Connection Type
Acoustic Tube
Compatible Radio Series
CLS, CP100, CP150, CP200, CP88, CT150, CT250, CT450, GP300, GP308, GP68, GP88, LTS 2000, P040, P080, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, XTN

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series CLS, CP100, CP150, CP200, CP88, CT150, CT250, CT450, GP300, GP308, GP68, GP88, LTS 2000, P040, P080, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, XTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.