Zoro Homepage

Surveillance Kit, Black

  • Mfr # JD-201/XTS3000

  • Zoro # G0988482


product price: $43.59
/ea

Key Features

For Use With
Motorola GP900, Motorola HT-1000 Series, Motorola JT1000, Motorola MT2000, Motorola MTS3000, Motorola MTX-LS, Motorola MTX8000, Motorola MTX838, Motorola MTX9000, Motorola XTS1500, Motorola XTS3000 Astro, Motorola XTS3500, Motorola XTS5000
Material
Plastic
Includes
Ear Hanger
Connector
Multi-Pin
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-201/XTS3000
Zoro #
G0988482
UPC #
00810478030481
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Item
Earpiece
For Use With
Motorola GP900, Motorola HT-1000 Series, Motorola JT1000, Motorola MT2000, Motorola MTS3000, Motorola MTX-LS, Motorola MTX8000, Motorola MTX838, Motorola MTX9000, Motorola XTS1500, Motorola XTS3000 Astro, Motorola XTS3500, Motorola XTS5000
Material
Plastic
Includes
Ear Hanger
Connector
Multi-Pin
Number of Wires
1
Features
Designed with Extra Large Textured, High Quality Acoustic Ear Tube, Push to Talk Function, Quick Disconnect, Silicon Ear Tip, Water-resistant (IP54) Ear Microphone with High Impact Housing
Color
Black
Push To Talk
Yes
Headset Style
In Ear
One Ear / Two Ear
One Ear
Volume Control
No
Product Type
Surveillance Kits
In Ear / On Ear / Over Ear
In Ear
Earpiece Style
Earbud
Earpiece Color
Clear
Microphone Location
Shirt/Lapel
Number of Surveillance Kits Included
1
Radio Connector Type
Multi Pin
Compatible Radio Manufacturer Model Number
GP900, HT1000, JT1000, MT2000, MTS3000, MTX-LS, MTX8000, MTX838, MTX9000, XTS1500, XTS3000, XTS3500, XTS5000
Compatible Radio Brand
Motorola
Number of Ears
One
Earpiece Connection Type
Acoustic Tube
Compatible Radio Series
GP900, HT1000, JT 1000, MT 2000, MTS 3000, MTX, XTS 1500, XTS 3000, XTS 3500, XTS 5000

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series GP900, HT1000, JT 1000, MT 2000, MTS 3000, MTX, XTS 1500, XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number GP900, HT1000, JT1000, MT2000, MTS3000, MTX-LS, MTX8000, MTX838, MTX9000, XTS1500, XTS3000, XTS3500, XTS5000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.