Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Kit, MFR# CH-XPR6350

  • Mfr # CH-XPR6350

  • Zoro # G109136010


product price: $26.99
/ea

Key Features

Volume Control
No
Number of Wires
1
Push To Talk
Yes
Radio Connector Type
Multi Pin
Compatible Radio Manufacturer Model Number
DGP4150, DGP6150, DP3400, DP3401, DP3600, DP3601, XiR P8200, XiR P8208, XiR P8260, XiR P8268, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-XPR6350
Zoro #
G109136010
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
15 mm

Details

Item
Surveillance Kit
Volume Control
No
Number of Wires
1
Push To Talk
Yes
Radio Connector Type
Multi Pin
Compatible Radio Manufacturer Model Number
DGP4150, DGP6150, DP3400, DP3401, DP3600, DP3601, XiR P8200, XiR P8208, XiR P8260, XiR P8268, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550
Number of Ears
One
Earpiece Style
Earbud
Number of Earpieces Included
1
Earpiece Connection Type
Acoustic Tube
Earpiece Color
Clear
Compatible Radio Series
DGP, DP, XiR, XPR
Compatible Radio Brand
Motorola
Microphone Location
Shirt/Lapel
Product Type
Surveillance Kits

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series DGP, DP, XiR, XPR, Compatible Radio Manufacturer Model Number DGP4150, DGP6150, DP3400, DP3401, DP3600, DP3601, XiR P8200, XiR P8208, XiR P8260, XiR P8268, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550, Compatible Radio Grainger Model Number Not Applicable, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.