Zoro Homepage
This item is Discontinued.
Banshee Yellow Clamshell, Clamshell, 4" L BX-LAA0139-Y

Yellow Clamshell, Clamshell, 4" L (Discontinued)

  • Mfr # BX-LAA0139-Y
  • Zoro # G7218316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-LAA0139-Y
Zoro #
G7218316
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4
Height (In.)
4

Details

Item
Radio Battery
Material
Plastic
For Use With
Bendix-King EPH, Bendix-King GPH, Bendix-King LPA, Bendix-King LPH, Bendix-King LPX, Mfr. No. LAA0125
Product Type
Yellow Clamshell
Compatible Radio Series
LAA105, LPH, LPX
Compatible Radio Manufacturer Model Number
LAA105, LPH, LPX
Compatible Radio Brand
Bendix King

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Brand Bendix King, Compatible Radio Series LAA105, LPH, LPX, Compatible Radio Manufacturer Model Number LAA105, LPH, LPX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.