Soft Cleanser, Bottle, 26 oz, Citrus, 6 PK
Mfr # 11624
Zoro # G008373080
product price: $33.19
/pk 6, $5.53/eaKey Features
Container Size
26 oz
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Citric Acid, Oxalic Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11624
Zoro #
G008373080
UPC #
20071618116265
Country of Origin
United States
Dimensions
Container Size
26 oz
Details
Item
Soft Cleanser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Citric Acid, Oxalic Acid
Recommended Dilution
Ready to Use
Surfaces for Use On
Aluminum, Brass, Bronze, Ceramic, Copper Alloys, Corian, Glass, Porcelain, Stainless Steel
Net Weight
26 oz
NSF Rating
Not Rated
Nonflammable
Yes
Cleaner Chemical Product Grouping
All Purpose Cleaner
Butyl Free
Yes
Rinse Required
Yes
VOC Content
0%
Description
Soft Cleanser, All Purpose Cleaner, Surfaces for Use On Aluminum, Brass, Bronze, Ceramic, Copper Alloys, Corian, Glass, Porcelain, Stainless Steel, Bottle, 26 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Citric Acid, Oxalic Acid, Liquid, Standards Not Applicable, Butyl Free Yes, VOC Content 0 Percent, NSF Rating Not Rated, Product Series Bar Keepers Friend, Rinse Required Yes, Nonflammable Yes, Net Weight 26 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.