Spray and Foam Cleanser, Trigger Spray Bottle, 25.4 oz, Citrus, 6 PK
Mfr # 11727
Zoro # G708373083
product price:Â $47.39
/pk 6, $7.90/eaKey Features
Container Size
25.4 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Citric Acid, Oxalic Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11727
Zoro #
G708373083
UPC #
20071618117231
Country of Origin
United States
Dimensions
Container Size
25.4 oz
Details
Item
Spray and Foam Cleanser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Citric Acid, Oxalic Acid
Recommended Dilution
Ready to Use
Surfaces for Use On
Aluminum, Brass, Bronze, Ceramic, Copper Alloys, Corian, Glass, Porcelain, Stainless Steel
VOC Content
0.50%
NSF Rating
Not Rated
Net Weight
25.4 oz
Butyl Free
Yes
Rinse Required
Yes
Nonflammable
Yes
Cleaner Chemical Product Grouping
All Purpose Cleaner
Description
Spray and Foam Cleanser, All Purpose Cleaner, Surfaces for Use On Aluminum, Brass, Bronze, Ceramic, Copper Alloys, Corian, Glass, Porcelain, Stainless Steel, Trigger Spray Bottle, 25.4 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Citric Acid, Oxalic Acid, Liquid, Standards Not Applicable, Butyl Free Yes, VOC Content 0.50 Percent, NSF Rating Not Rated, Product Series Bar Keepers Friend, Rinse Required Yes, Nonflammable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.