Zoro Homepage

Pop & Lock POPPL8250 Power Tail Gate with Factory Lock; Balck

  • Mfr # POPPL8250

  • Zoro # G104153203


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPPL8250
Zoro #
G104153203
UPC #
859193003400
Country of Origin
China

Description

Features
  • The power tailgate lock adds the convenience of one-button tailgate security
  • Works with backup cameras
  • Locking and unlocking your tailgate from your truck's cab becomes as easy as locking and unlocking your doors
  • Permanently mounted inside your truck's tailgate, the power tailgate lock connects using simple push-and-lock connectors to your truck's power door lock system
  • Lock your doors and the tailgate automatically locks with them
  • Lock your tailgate and have security with the push of a button
  • Prevent tailgate theft
  • Works great with truck bed covers, caps, lids and toppers
Compatibility
  • 1997-2016 Ford F150
  • 1999-2016 Ford F250/F350
Specifications
  • Color: Black
  • Material: Steel
  • Type: Lock
  • Weight: 1.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.