Zoro Homepage

Kid-Safe Headphones in Blue and Pink

  • Mfr # HP2-03059

  • Zoro # G921736252


product price: $25.59
/ea

Key Features

Height
2.25 in
Length
6 in
Color
Blue
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2-03059
Zoro #
G921736252
UPC #
021331804211
Country of Origin
China

Dimensions

Height
2.25 in
Length
6 in
Width
5.75 in

Details

Item
Kid Headphones
Color
Blue

Description

Your kids will love to dance along to their favorite songs in style with the Barbie Kid-Safe Headphones in Blue and Pink. These fun, colorful and fashionable kid-safe headphones have a built-in volume limiter to control how loud your child's music is in their ears.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.