SP2 Bayou Classic Double Jet Cooker
- Mfr # SP2
- Zoro # G403714464
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP2
- Zoro #
- G403714464
- UPC #
- 50904002006
- Country of Origin
- China
Dimensions
- Height
- 12 in
Details
- Color
- Black
- Item
- Multipurpose Cooker
Description
Broadening out from its countrywear roots, today Barbour produces clothing that is designed for a full country lifestyle. As well as jackets and coats, the Barbour wardrobe includes trousers, shirts, socks, midlayers and knitwear. Recently the brand was tipped as one to watch as younger customers discover Barbour’s unique benefits. Nevertheless, in whichever area the company now operates, it remains true to its core values as a company which espouses the unique values of the British Countryside and brings the qualities of wit, grit and glamour to its beautifully functional clothing. Barbour International, Inc. was founded in 1986 and introduced the Bayou Classic line of outdoor cooking products. The initial line consisted of steel gas cookers, aluminum stockpots, deep frying skillets, and accessories for boiling and frying seafood Cajun style. 18 inch wide cooking surface.
New protective hoseguard.
48 inch high pressure LPG hose.
20 PSI preset regulator with brass control valve.
Capable of supporting up to 162 Quart stockpots.
Perfect for boiling crawfish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.