Shop BARCHARTS
Create Account
9781423216339 Art Appreciation Quickstudy Easel
- Mfr # 9781423216339
- Zoro # G903695560
product price:Â
$
33.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9781423216339
- Zoro #
- G903695560
- UPC #
- 654614016331
- Country of Origin
- China
Description
Those who love art are to further expand their knowledge of this form of expression when using this comprehensive 3-panel 6-page guide, which examines in detail each type of art from printmaking to photography that currently exists. Key definitions, historical periods and lists of well-known art pieces are included for easy access.
Topics covered include- What is Art?
- Evaluating Art
- Line
- Shape
- Space
- Linear Perspective
- Time & Motion
- Texture
- Light
- Format - Easel
- Dimension - 11 x 8.5 x 0.06 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.