9781423221579 Math Common Core 3Rd Grade Quickstudy Easel
- Mfr # 9781423221579
- Zoro # G603933450
product price:Â
$
26.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9781423221579
- Zoro #
- G603933450
- UPC #
- 654614021571
- Country of Origin
- China
Description
Topics covered include
- Rounding Numbers
- Adding & Subtracting Multi-Digit Numbers
- Number Patterns
- Multiplying by 10
- The Relationship between Multiplication & Division
- Properties of Numbers
- Equations & Unknowns
- Division
- Unit Fractions
- Equivalent Fractions
- Expressing Whole Numbers as Fractions
- Comparing Fractions
- Time
- Liquid Volume & Mass
- Data, Bar Graphs & Line Plots
- Area
- Attributes of Shapes
- Perimeter
- Format - Easel
- Dimension - 11 x 8.5 x 0.06 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.