Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in
- Mfr # HOURLYTRACK-V4-3224-DRYERASE
- Zoro # G209676881
product price:Â
$
45.55
/ea
Key Features
Dry Erase Height
24 in
Dry Erase Width
32 in
Corner Shape
Rectangle
Thickness
0.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOURLYTRACK-V4-3224-DRYERASE
- Zoro #
- G209676881
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Erase Board
- Corner Shape
- Rectangle
Dimensions
- Dry Erase Height
- 24 in
- Dry Erase Width
- 32 in
- Thickness
- 0.12 in
Description
Our Hourly Tracking Board is perfect for understanding your hourly production targets for your production line. Visually track your downtime to determine lost productivity and solve problems to root cause. Increase productivity and profits with this tool. Ensure On-Time delivery.This Hourly Tracking Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 32in wide x 24in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.