Shop BARCO
See all product information
Create Account
ClickShare CX-30 Gen2 - US version With 2 Buttons
- Mfr # R9861613USB2
- Zoro # G416503079
product price:Â
$
2,856.99
/ea
Free Shipping & Returns
Key Features
Depth
5.3"
Number of Network (RJ-45) Ports
1
Graphics Modes
4K UHD
Environmentally Friendly
Yes
Room Size
Small/Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9861613USB2
- Zoro #
- G416503079
- UPC #
- 5415330000000
- Country of Origin
- Multiple
- Number of Network (RJ-45) Ports
- 1
- Graphics Modes
- 4K UHD
- Environmentally Friendly
- Yes
- Wireless LAN
- Yes
- Unified Communications Platform
- Microsoft Teams, Zoom
- Maximum Resolution
- 3840 x 2160
- Features
- Kensington Lock
- HDMI Out
- Yes
- Network (RJ-45)
- Yes
- Network Standard
- 10/100/1000Base-T
- Product Type
- Video Conference Equipment
- USB
- Yes
- Operating System Supported
- Apple iOS 14, Windows 10, Android 11.0, Mac OS X 11.0 Big Sur
- Ethernet Technology
- Gigabit Ethernet
- Power Source
- AC Adapter
Dimensions
- Depth
- 5.3"
- Room Size
- Small/Medium
- Width
- 5.3"
- Height
- 1.3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.