Power Adapter Kit 12VDC 2A - 12 V DC Output - 2 A
- Mfr # B563182K
- Zoro # G214911564
product price:Â
$
67.39
/ea
Key Features
Output Voltage
12 V DC
Device Supported
Conference System
Max. Output Current
2A
Compatibility
Barco ClickShare Wireless Conferencing Systems: CX-20 CX-30
Maximum Output Current
2 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B563182K
- Zoro #
- G214911564
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Power Adapter
- Output Voltage
- 12 V DC
- Device Supported
- Conference System
- Max. Output Current
- 2A
- Compatibility
- Barco ClickShare Wireless Conferencing Systems: CX-20 CX-30
- Maximum Output Current
- 2 A
- Compatible Devices
- Conference System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.