Zoro Homepage

24V 25A 1Pole Contactor

  • Mfr # S8401-007

  • Zoro # G309981854


product price: $56.65
/ea

Key Features

Coil Voltage
24V
Current Rating
25A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8401-007
Zoro #
G309981854
UPC #
-
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
24V
Current Rating
25A
Number of Poles
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.