Zoro Homepage

24v Time Delay Relay

  • Mfr # 8201-050BX

  • Zoro # G909616965


product price: $37.25
/ea

Key Features

Minimum Time Setting
0.1 sec
Coil Voltage
24V
Length
5 in
Operating Voltage
24V
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8201-050BX
Zoro #
G909616965
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Depth
2 in
Width
5 in

Details

Item
Time Delay Relay
Minimum Time Setting
0.1 sec
Coil Voltage
24V
Operating Voltage
24V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.