Zoro Homepage

Circuit Breaker, 35A, 2 Pole

  • Mfr # 8615-038BX

  • Zoro # G009981840


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8615-038BX
Zoro #
G009981840
UPC #
-
Country of Origin
Unknown

Details

Item
Circuit Breaker
Amps
35A
Number of Poles
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.