Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D
Mfr # 8402-093BX
Zoro # G210445155
product price: $48.89
/eaKey Features
Overall Height
3 in
Overall Width
2 in
Function
110 Degrees C Thermal Cutoff
Overall Depth
3 in
Accessory Type
Thermal Cutoff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8402-093BX
Zoro #
G210445155
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
2 in
Overall Depth
3 in
Details
Item
Thermal Cutoff
Function
110 Degrees C Thermal Cutoff
Accessory Type
Thermal Cutoff
Compatible with Product Type
Bard Equipment
Product Type
Heater Accessories
Description
Accessory Type Thermal Cutoff, Compatible with Product Type Bard Equipment, Overall Height 3 in, Overall Width 2 in, Overall Depth 3 in, Function 110 Degrees C Thermal Cutoff, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.