Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 2kVA, 240V, 480V

  • Mfr # 8407-004

  • Zoro # G410473491


product price: $1,732.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V
Output Voltage
240V
Power Rating
2kVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8407-004
Zoro #
G410473491
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
480V
Output Voltage
240V
Power Rating
2kVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.