Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12lb Jug Coated Granular Ice Melt

  • Mfr # BGSJ-12

  • Zoro # G512329825


product price: $11.65
/ea

Key Features

Width
6.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGSJ-12
Zoro #
G512329825
UPC #
632272120003
Country of Origin
United States

Dimensions

Width
6.5 in
Length
10 in

Description

Bare Ground Premium Blend granular ice melt is a special blend of rock salt coated with Bare Ground Mag Plus corrosion-inhibiting liquid deicer to create a granular ice melt that is 40% less corrosive than standard rock salts. It also starts to work faster and works 60% more effectively. Bare Ground Premium Blend granular ice melt keeps working at temperatures as low as -20F. This 12 lb shaker jug is easy to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.