12lb Jug of Coated Granular Ice Melt w/ Infused Traction Granules

  • Mfr # CSSLGP-12

  • Zoro # G312329834


product price: $14.85
/ea

Key Features

Width
6.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSLGP-12
Zoro #
G312329834
UPC #
632272222998
Country of Origin
United States

Dimensions

Width
6.5 in
Length
10 in

Description

Bare Ground coated granular blend Sodium Chloride coated with Bare Ground Mag Plus corrosion inhibiting liquid ice melt is added to a special traction granule infused with liquid Calcium Chloride. This specially designed traction granule allows the liquid Calcium Chloride to slowly leach out, melting tough ice and snow while providing grip and traction. The brittle traction granule will crush to dust underfoot or tread so there is less cleanup at the end of a winter season. This might be the surest way to reduce slip and fall accidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.