Zoro Homepage

2000lb Skidded Supersack of Coated Granular Ice Melt

  • Mfr # BG-2000CG

  • Zoro # G712329823


product price: $401.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-2000CG
Zoro #
G712329823
UPC #
632272200019
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in

Description

Bare Ground Coated Granular Blend ice melt with corrosion inhibitor in a 2000 lb Supersack. This is our is our special blend of rock salt coated with corrosion inhibiting Bare Ground Mag Plus liquid deicer to create an ice melt that starts to work faster and works 60% more effectively. It's also 40% less corrosive than standard salts. Bare Ground Premium Blend keeps working at temparatures as low as -20F. Our 2000 lb Supersack is the most economical size for professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.