Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40lb Box of Coated Granular Ice Melt

  • Mfr # BGCSBX-40

  • Zoro # G612329824


product price: $17.15
/ea

Key Features

Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGCSBX-40
Zoro #
G612329824
UPC #
632272401409
Country of Origin
United States

Dimensions

Width
8 in
Length
8 in

Description

Bare Ground Premium Blend granular ice melt in a 40 lb box. It is a blend of rock salt coated with Bare Ground Mag Plus corrosion inhibiting liquid deicer which creates a granular ice melt that is 40% less corrosive than standard rock salts. It also starts to work faster and is 60% more effective. Bare Ground Premium Blend granular ice melt keeps working at temparatures as low as -20F. The 40 lb box is easy to store and neater than plastic bags. Carry slots on the side of the box make it easy to pick up and move. Each box is lined with a plastic bag that contains the coated granular blend, preventing spills and leakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.