Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40lb Box of Coated Granular Ice Melt w/ Traction Granules

  • Mfr # CSSLGP-40

  • Zoro # G412329802


product price: $22.95
/ea

Key Features

Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSLGP-40
Zoro #
G412329802
UPC #
632272222400
Country of Origin
United States

Dimensions

Width
8 in
Length
8 in

Description

Bare Ground Premium Blend granular ice melt with infused traction granules, in a 40 lb box, is our special blend of rock salt coated with corrosion inhibiting Bare Ground Mag Plus liquid deicer to create an ice melt that starts to work faster and works 60% more effectively, and provides the added benefit of traction granules that have been infused with liquid Calcium Chloride. It's also 40% less corrosive than standard salts. Bare Ground Premium Blend with traction granules keeps working at temparatures as low as -20F. These special traction granules crush to dust over time and will not harm the environment. Safer walking over the ice and snow and virtually no messy cleanups in the spring. Carry slots on the side of the box make it easy to pick up and move. Each box is lined with a plastic bag that contains the coated granular blend, preventing spills and leakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.