Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50lb Box Pool Salt

  • Mfr # PSAL-50

  • Zoro # G712329809


product price: $17.45
/ea

Key Features

Length
12 in
Width
12 in
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
PSAL-50
Zoro #
G712329809
UPC #
632272752037
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in

Description

Bare Ground 50lb box of quick dissolving pool salt is a high purity, fine grained salt that dissolves quickly for use with saltwater chlorinators. It is the all natural way of adding just enough salt to the water to keep it fresh and pure while avoiding all the negative effects of chemical chlorine. Chlorine has traditonally caused skin irritation, red eye and breathing difficulties. Adding salt through a saltwater chlorinator minimizes the uncomfortable impact of harsh chemicals. The amount of salt required is minimal and less than the amount of salt in tears.