Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5lb Jug of SlipGrip infused Traction Granules

  • Mfr # SLGP-5

  • Zoro # G112329805


original price: $16.79
5% off
new price: $15.89
/ea

Key Features

Width
6.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLGP-5
Zoro #
G112329805
UPC #
632272111988
Country of Origin
United States

Dimensions

Width
6.5 in
Length
10 in

Description

Bare Ground Slip Grip traction granules in a 5 lb shaker jug is infused with liquid Calcium Chloride. This liquid slowly leaches out, melting tough ice and snow while providing grip and traction. The brittle traction granule will crush to dust underfoot or tread so there is less cleanup at the end of a winter season. This might be the surest way to reduce slip and fall accidents and provide needed traction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.