
Ice melt
Mfr # BGB-275TC
Zoro # G114547979
product price: $1,132.99
/ea
Item requires special delivery charges. A $910.00 per item surcharge will be applied.
Key Features
Size
275 gal
Compound Form
Liquid
Considered Safe For
Brick, Concrete, Pets, Stone
Pet Safe
Pet Safe
Unit Of Measure
Single Units
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGB-275TC
Zoro #
G114547979
UPC #
632272921112
Country of Origin
United States
Dimensions
Size
275 gal
Details
Item
Ice Melt
Compound Form
Liquid
Considered Safe For
Brick, Concrete, Pets, Stone
Pet Safe
Pet Safe
Unit Of Measure
Single Units
Weight
3,300 lb
Product Type
Snow and Ice Melt
Container Type
Tote
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Contains Anti-Caking Agents
Not Anti-caking
USDA Bio-Preferred
Not Preferred
Lowest Effective Temperature
-20 Degrees F
Chemical Compatibility
Calcium Chloride
Coverage
275,000 sq ft
Description
Ice Melt, 275 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.