
Ice melt
Mfr # BGB-30DC
Zoro # G414548041
product price: $292.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Size
30 gal
Contains Anti-Caking Agents
Not Anti-caking
Considered Safe For
Brick, Concrete, Pets, Stone
Chemical Compatibility
Calcium Chloride
USDA Bio-Preferred
Not Preferred
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGB-30DC
Zoro #
G414548041
UPC #
632272941110
Country of Origin
United States
Dimensions
Size
30 gal
Details
Item
Ice Melt
Contains Anti-Caking Agents
Not Anti-caking
Considered Safe For
Brick, Concrete, Pets, Stone
Chemical Compatibility
Calcium Chloride
USDA Bio-Preferred
Not Preferred
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Lowest Effective Temperature
-20 Degrees F
Unit Of Measure
Single Units
Coverage
30,000 sq ft
Compound Form
Liquid
Product Type
Snow and Ice Melt
Pet Safe
Pet Safe
Weight
325 lb
Container Type
Drum
Description
Ice Melt, 30 gal, Ice Melt Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.